Laser Markable Matte White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL

  • Mfr # LZR-45-734-10

  • Zoro # G908583299


product price:  $1,459.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
1.5 in
Label Maker Tape Thickness
0.0051 in
Color
White
Includes
Roll of 10000 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZR-45-734-10
Zoro #
G908583299
UPC #
754473636692
Country of Origin
United States

Dimensions

Width
1.5 in
Label Maker Tape Thickness
0.0051 in
Height
0.25 in
Size
0.25 in H x 1.5 in W

Details

Item
Label
Application
Circuit Board Labeling
Color
White
Includes
Roll of 10000 Labels
Material
Laser-engravable Polyimide
Label Maker Tape Finish
Matte
Indoor/Outdoor Usage
Indoor Use
Label Finish
Matte
Label Media Format
Labels on a Roll
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Heat-Resistant
Label Material
Polyimide
Adhesive Properties
Aggressive Adhesive Labels
Labels per Roll
10000

Description

This B-734 material is a polyimide that is designed to be permanently marked using IR lasers. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Resists high temperatures that occur during wave soldering. Compatible with most IR laser marking systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.