Shop BRADY
See all product information
Create Account
Laser Markable Matte WT Polyimide Labels 0.25in H x 0.25in W WT 10000/RL
- Mfr # APL-02-734-10
- Zoro # G408583263
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.25 in
Label Maker Tape Finish
Matte
Label Maker Tape Thickness
0.0051 in
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APL-02-734-10
- Zoro #
- G408583263
- UPC #
- 888434358399
- Country of Origin
- Belgium
- Item
- Label
- Application
- Circuit Board Labeling
- Label Maker Tape Finish
- Matte
- Material
- Laser-engravable Polyimide
- Color
- White
- Includes
- Roll of 10000 Labels
Dimensions
- Width
- 0.25 in
- Label Maker Tape Thickness
- 0.0051 in
- Height
- 0.25 in
- Size
- 0.25 in H x 0.25 in W
Description
Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.