
Laser Markable Matte WT Polyimide Labels 0.25in H x 0.75in W WT 10000/RL
Mfr # APL-07-734-10
Zoro # G608583254
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.75 in
Color
White
Includes
Roll of 10000 Labels
Material
Laser-engravable Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APL-07-734-10
Zoro #
G608583254
UPC #
888434358429
Country of Origin
Belgium
Dimensions
Width
0.75 in
Size
0.25 in H x 0.75 in W
Label Maker Tape Thickness
0.0051 in
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling
Color
White
Includes
Roll of 10000 Labels
Material
Laser-engravable Polyimide
Label Maker Tape Finish
Matte
Description
Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.