
Laser Markable WT Polyimide Auto-Apply Labels 0.25in H x 0.25in W WT 10000/RL
Mfr # APL-02-732-10
Zoro # G508583323
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
0.25 in
Height
0.25 in
Size
0.25 in H x 0.25 in W
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APL-02-732-10
Zoro #
G508583323
UPC #
888434358344
Country of Origin
Belgium
Dimensions
Width
0.25 in
Height
0.25 in
Size
0.25 in H x 0.25 in W
Label Maker Tape Thickness
.0046 in
Details
Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Color
White
Material
Polyimide
Description
Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.