Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Markable WT Polyimide Auto-Apply Labels 0.276in H x 0.276in W WT 10000/RL

  • Mfr # APL-03-732-10

  • Zoro # G408583157


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
0.276 in
Color
White
Label Maker Tape Thickness
.0046 in
Includes
Roll of 10000 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APL-03-732-10
Zoro #
G408583157
UPC #
888434358351
Country of Origin
Belgium

Dimensions

Width
0.276 in
Label Maker Tape Thickness
.0046 in
Height
0.276 in
Size
0.276 in H x 0.276 in W

Details

Item
Label
Application
Circuit Board Labeling
Color
White
Includes
Roll of 10000 Labels
Material
Polyimide
Label Maker Tape Finish
Gloss

Description

Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.