Zoro Homepage

Laser Printer Labels, 0.8 W x 0.5 H, PK66

  • Mfr # LAT-5-759-10

  • Zoro # G4682347


product price: $344.99
/pk 66, $5.23/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Label Height
0.5 in
Label Type
Permanent Adhesive Labels
Color
White
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-5-759-10
Zoro #
G4682347
UPC #
66282029752
Country of Origin
Mexico

Dimensions

Label Height
0.5 in
Width
0.8 in
Label Maker Tape Thickness
0.0036 in
Label/Tape Size
0.5 in H x 0.8 in W

Details

Item
Laser Printer Labels,0.8 W x 0.5 H,PK66
Printer Series Compatibility
Laser Printers
Label Type
Permanent Adhesive Labels
Color
White
Material
Paper
Adhesive
Permanent Acrylic
Label Maker Tape Finish
Matte
Application
Asset Tracking, General Identification
Shape
Rectangle
Temp. Range
90 °C
Write on Surface
High Surface Energy
Left Margin
8.89 mm
Minimum Service Temperature
-70 °C
Top Margin
22.23 mm
Print Technology
Laser Printing

Description

Laser Printer Labels,0.8 W x 0.5 H,PK66, Package Quantity 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.