Zoro Homepage

Laser Printer Labels, 2 W x 1.437 H, PK56

  • Mfr # LAT-33-707-1

  • Zoro # G4682371


product price: $225.99
/pk 56, $4.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Green Environmental Attribute
RoHS
Shape
Rectangle
Printer Series Compatability
Brady Lasertab Laser Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-33-707-1
Zoro #
G4682371
UPC #
66282029824
Country of Origin
United States

Details

Item
Laser Printer Labels,2 W x 1.437 H,PK56
Color
White
Material
Polyester
Green Environmental Attribute
RoHS
Shape
Rectangle
Printer Series Compatability
Brady Lasertab Laser Printer
Product Type
Laser Printer Labels,2 W x 1.437 H,PK56

Description

Laser Printer Labels,2 W x 1.437 H,PK56, Package Quantity 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.