Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Printer Lbls, 0.5x0.375, White, PK31

  • Mfr # LAT-45-707-10

  • Zoro # G4682356


product price: $277.99
/pk 31, $8.97/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Label Height
0.375 in
Label Type
Aggressive Adhesive Labels, Permanent Adhesive Labels
Color
White
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-45-707-10
Zoro #
G4682356
UPC #
66282067059
Country of Origin
Mexico

Dimensions

Label Height
0.375 in
Width
0.5 in
Label Maker Tape Thickness
0.0046 in
Label/Tape Size
0.375 in H x 0.5 in W

Details

Item
Laser Printer Lbls,0.5x0.375,White,PK31
Printer Series Compatibility
Laser Printers
Label Type
Aggressive Adhesive Labels, Permanent Adhesive Labels
Color
White
Material
Polyester
Adhesive
Permanent Acrylic
Shape
Rectangle
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inspection Repair, Rating & Name Plates
Write on Surface
High Surface Energy, Low Surface Energy, Rough
Temp. Range
130 °C
Label Maker Tape Finish
Matte
Left Margin
10.16 mm
Top Margin
22.23 mm
Print Technology
Laser Printing
Minimum Service Temperature
-40 °C

Description

Laser Printer Lbls,0.5x0.375,White,PK31, Package Quantity 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.