Zoro Homepage

Laser Printer Lbls, 1.875x0.833, Wht, PK57

  • Mfr # LAT-13-410-2.5

  • Zoro # G4682441


product price: $306.99
/pk 57, $5.39/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Label Height
0.833 in
Label Type
Permanent Adhesive Labels, Tamper Evident Labels
Color
White
Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-13-410-2.5
Zoro #
G4682441
UPC #
66282024568
Country of Origin
United States

Dimensions

Label Height
0.833 in
Width
1.875 in
Label Maker Tape Thickness
0.009 in
Label/Tape Size
0.833 in H x 1.875 in W

Details

Item
Laser Printer Lbls,1.875x0.833,Wht,PK57
Printer Series Compatibility
Laser Printers
Label Type
Permanent Adhesive Labels, Tamper Evident Labels
Color
White
Material
Tamper-evident Polyolefin
Adhesive
Permanent Acrylic
Write on Surface
High Surface Energy
Shape
Rectangle
Application
Asset Tracking, General Identification, Rating & Name Plates
Label Maker Tape Finish
Matte
Temp. Range
100 °C
Top Margin
21.18 mm
Minimum Service Temperature
-70 °C
Print Technology
Laser Printing
Left Margin
7.87 mm

Description

Laser Printer Lbls,1.875x0.833,Wht,PK57, Package Quantity 57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.