LaserTab High Temp Polyimide Lbls 0.25 in H x 0.65 in W Amber 27/PK, 27PK

  • Mfr # LAT-3-652-10

  • Zoro # G115721705


product price:  $955.99
/pk 27, $35.41/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Label Finish
Matte
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-3-652-10
Zoro #
G115721705
UPC #
662820297079
Country of Origin
United States

Details

Adhesive
Yes
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Label Finish
Matte
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyimide

Description

B-652 material is ideal for use on printed circuit board and electronic component pre-process labeling. Pre-heat can be employed to further enhance print permanence in the case of extreme solvent or abrasion exposure. RoHS Compatibility Pass 2011/65/EU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.