
LaserTab High Temp Polyimide Lbls 0.375 in H x 0.375 in W Amber 25/PK, 25PK
Mfr # LAT-2-652-10
Zoro # G115721453
product price:Â $1,141.99
/pk 25, $45.68/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Label Color
Amber
Adhesive
Yes
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-2-652-10
Zoro #
G115721453
UPC #
662820297048
Country of Origin
United States
Details
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Label Color
Amber
Adhesive
Yes
Label Material
Polyimide
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Label Finish
Matte
Description
B-652 material is ideal for use on printed circuit board and electronic component pre-process labeling. Pre-heat can be employed to further enhance print permanence in the case of extreme solvent or abrasion exposure. RoHS Compatibility Pass 2011/65/EU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.