Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaserTab Metallized Polyester Lbls 1 in H x 1.75 in W Silver 48/PK

  • Mfr # LAT-24-773-1

  • Zoro # G408583447


product price: $579.99
/pk 48, $12.08/ea
Free Shipping & Returns

Key Features

Color
Silver
Application
Component and Equipment Labeling;General Identification
Includes
48 Sheets
Label Maker Tape Finish
Gloss
Material
Metallized Polyester with Polyester Overlaminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-24-773-1
Zoro #
G408583447
UPC #
662820297581
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.008 in
Width
1.75 in
Height
1 in

Details

Item
Label
Color
Silver
Application
Component and Equipment Labeling;General Identification
Includes
48 Sheets
Label Maker Tape Finish
Gloss
Material
Metallized Polyester with Polyester Overlaminate
Features
Metallic;Permanent Adhesive
For Use With
Laser Printers
Adhesive Type
Permanent Acrylic

Description

Metallized Polyester B-773 is designed for applications like rating plates that utilize alphanumerics, barcodes, graphics and logos and require nameplate-like quality. Silver polyester film with a permanent acrylic pressure sensitive adhesive and a matte topcoat specifically formulated for laser printing. Excellent chemical, oil and water resistance and meets the requirements of a halogen-free material per DIN VDE 0472 part 815. UL Recognized component and CSA Accepted material when printed with designated laser printer toners. Operating temperature of -85 deg F to 248 deg F -65 deg C to 120 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.