LASERTAB PERMASHIELD POLYESTER LABELS
Mfr # LAT-23-747-2.5
Zoro # G416244309
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Width
1 in
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-23-747-2.5
Zoro #
G416244309
UPC #
662820297550
Country of Origin
United States
Dimensions
Width
1 in
Details
Label Color
White
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Label Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.