
LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK
Mfr # LAT-40-799-1
Zoro # G608583179
product price:Â $103.99
/pk 7, $14.86/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Laser Printers
Features
Permanent Adhesive;Repositionable
Label Maker Tape Finish
Matte
Width
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAT-40-799-1
Zoro #
G608583179
UPC #
662820296843
Country of Origin
Mexico
Dimensions
Width
0.5 in
Height
0.75 in
Label Maker Tape Thickness
0.0065 in
Details
Item
Label
Color
White
For Use With
Laser Printers
Features
Permanent Adhesive;Repositionable
Label Maker Tape Finish
Matte
Material
Nylon Cloth
Includes
7 Sheets
Application
General Identification;Laboratory Labeling;Wire and Cable Labeling
Adhesive Type
Permanent Acrylic
Description
Nylon Cloth B-799 is designed for wire marking and general labeling applications that require a permanent identification label. Polyamide coated nylon cloth with permanent acrylic pressure sensitive adhesive and topcoat specifically formatted for laser or write-on printing. Good laser print resolution, good solvent and smudge resistance and moderate temperature performance. Meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40 deg F to 293 deg F -40 deg C to 145 deg C.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.