LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 1 in W White 60/PK

  • Mfr # LAT-39-799-2.5

  • Zoro # G708583154


product price:  $537.99
/pk 60, $8.97/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.437 in
Width
1 in
Label Maker Tape Finish
Matte
Label Maker Tape Thickness
0.0065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-39-799-2.5
Zoro #
G708583154
UPC #
662820296836
Country of Origin
Mexico

Dimensions

Height
1.437 in
Width
1 in
Label Maker Tape Thickness
0.0065 in

Details

Item
Label
Color
White
Label Maker Tape Finish
Matte
Material
Nylon Cloth
For Use With
Laser Printers
Features
Permanent Adhesive;Repositionable
Application
General Identification;Laboratory Labeling;Wire and Cable Labeling
Includes
60 Sheets
Adhesive Type
Permanent Acrylic

Description

Nylon Cloth B-799 is designed for wire marking and general labeling applications that require a permanent identification label. Polyamide coated nylon cloth with permanent acrylic pressure sensitive adhesive and topcoat specifically formatted for laser or write-on printing. Good laser print resolution, good solvent and smudge resistance and moderate temperature performance. Meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40 deg F to 293 deg F -40 deg C to 145 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.