LaserTab Polyester Lbls 0.25 in H x 1.5 in W White 53/PK

  • Mfr # LAT-9-747-10

  • Zoro # G308583035


product price: $354.70
/pk 53, $6.69/ea
Free Shipping & Returns

Key Features

Color
White
Height
0.25 in
Label Maker Tape Thickness
0.0035 in
Includes
53 Sheets
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-9-747-10
Zoro #
G308583035
UPC #
662820297246
Country of Origin
Mexico

Dimensions

Height
0.25 in
Label Maker Tape Thickness
0.0035 in
Width
1.5 in

Details

Item
Label
Color
White
Includes
53 Sheets
Label Maker Tape Finish
Matte
Application
Circuit Board Labeling;General Identification
For Use With
Laser Printers
Material
Polyester
Features
Permanent Adhesive
Adhesive Type
Permanent Acrylic

Description

Laser printable Permanent Polyester B-747A is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's. Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH. Service temperature of -40 deg F to 267 deg F -40 deg C to 130 deg C.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.