
LaserTab Polyester Lbls 0.375 in H x 1 in W White 58/PK
Mfr # LAT-8-707-10
Zoro # G108582993
product price: $538.99
/pk 58, $9.29/ea
Free Shipping & Returns
Key Features
Color
White
Label Maker Tape Finish
Matte
Includes
58 Sheets
Width
1 in
For Use With
Laser Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-8-707-10
Zoro #
G108582993
UPC #
662820670605
Country of Origin
United States
Dimensions
Width
1 in
Height
0.375 in
Label Maker Tape Thickness
0.0046 in
Details
Item
Label
Color
White
Label Maker Tape Finish
Matte
Includes
58 Sheets
For Use With
Laser Printers
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
Material
Polyester
Features
Aggressive Adhesive;Permanent Adhesive
Adhesive Type
Permanent Acrylic
Description
Rough Surface Polyester B-707 is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID. White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners. High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267 deg F -40 to 130 deg C. Strong adhesive is ideal for smooth, rough and low surface energy surfaces. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.