Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaserTab Polyester Lbls 0.5 in H x 1 in W White 42/PK

  • Mfr # LAT-23-747-2.5

  • Zoro # G508583033


product price: $604.99
/pk 42, $14.40/ea
Free Shipping & Returns

Key Features

Color
White
Label Maker Tape Finish
Matte
For Use With
Laser Printers
Label Maker Tape Thickness
0.0064 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-23-747-2.5
Zoro #
G508583033
UPC #
662820297550
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.0064 in
Height
0.5 in
Width
1 in

Details

Item
Label
Color
White
Label Maker Tape Finish
Matte
For Use With
Laser Printers
Features
Permanent Adhesive
Material
Polyester with Polyester Overlaminate
Application
Circuit Board Labeling;General Identification
Includes
42 Sheets
Adhesive Type
Permanent Acrylic

Description

Laser printable Permanent Polyester B-747 is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's. Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. White is a UL recognized component and a CSA accepted material when printed with designated laser printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.