
LaserTab Polyester Lbls 0.5 in H x 1 in W White 76/PK
Mfr # LAT-7-707-10
Zoro # G208583098
product price: $541.99
/pk 76, $7.13/ea
Free Shipping & Returns
Key Features
Color
White
Height
0.5 in
Width
1 in
Features
Aggressive Adhesive;Permanent Adhesive
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAT-7-707-10
Zoro #
G208583098
UPC #
662820298205
Country of Origin
United States
Dimensions
Height
0.5 in
Width
1 in
Label Maker Tape Thickness
0.0046 in
Details
Item
Label
Color
White
Features
Aggressive Adhesive;Permanent Adhesive
Material
Polyester
Includes
76 Sheets
Label Maker Tape Finish
Matte
For Use With
Laser Printers
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
Adhesive Type
Permanent Acrylic
Description
Rough Surface Polyester B-707 is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID. White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners. High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267 deg F -40 to 130 deg C. Strong adhesive is ideal for smooth, rough and low surface energy surfaces. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.