LaserTab Polyester Lbls 1.437 in H x 3 in W White 84/PK, 84PK

  • Mfr # LAT-34-707-1

  • Zoro # G615722387


product price: $339.29
/pk 84, $4.04/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-34-707-1
Zoro #
G615722387
UPC #
662820298366
Country of Origin
Mexico

Description

Rough Surface Polyester B-707 is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID. White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners. High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267° F -40 to 130° C. Strong adhesive is ideal for smooth, rough and low surface energy surfaces. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80° F 27° C and 60% RH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.