
LaserTab Self-Lam Polyester Lbls 1 in H x 0.5 in W White, Clear 9/PK
Mfr # LAT-48-361-1
Zoro # G008583274
product price: $71.15
/pk 9, $7.91/eaKey Features
Color
White, Clear
Material
Self-laminating Polyester
Label Maker Tape Finish
Matte
Width
0.5 in
For Use With
Laser Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-48-361-1
Zoro #
G008583274
UPC #
662820623397
Country of Origin
Mexico
Dimensions
Width
0.5 in
Label Maker Tape Thickness
0.002 in
Height
1 in
Details
Item
Label
Color
White, Clear
Material
Self-laminating Polyester
Label Maker Tape Finish
Matte
For Use With
Laser Printers
Includes
9 Sheets
Features
Self Laminating & Wrap Around
Application
Wire and Cable Labeling
Wire Range
16 AWG - 8 AWG
Adhesive Type
Permanent Acrylic
Description
Self-Laminating Polyester B-361 is supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete. Good smudge resistance, solvent resistance and elevated temperature performance. Simple to customize using laser print technology. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.