LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK

  • Mfr # LAT-3-410-10

  • Zoro # G808583276


product price:  $379.99
/pk 27, $14.07/ea
Free Shipping & Returns

Key Features

Color
White
Label Maker Tape Thickness
0.009 in
For Use With
Laser Printers
Application
Circuit Board Labeling;General Identification
Features
Permanent Adhesive;Tamper Evident
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-3-410-10
Zoro #
G808583276
UPC #
662820297598
Country of Origin
Mexico

Dimensions

Label Maker Tape Thickness
0.009 in
Width
0.65 in
Height
0.25 in

Details

Item
Label
Color
White
For Use With
Laser Printers
Application
Circuit Board Labeling;General Identification
Features
Permanent Adhesive;Tamper Evident
Material
Tamper-evident Polyolefin
Includes
27 Sheets
Label Maker Tape Finish
Matte
Adhesive Type
Permanent Acrylic

Description

These tamper-evident polyolefin B-410 labels provide outstanding performance in laser and xerographic printing processes Ideal for use in areas where evidence of tampering is required. Provides permanency and smudge resistance with dot-matrix printing. Irreversibly stretches when removed from a variety of surface types and textures. Not recommended for barcode printing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.