LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.8 in W White 33/PK

  • Mfr # LAT-4-410-10

  • Zoro # G308583318


product price:  $378.89
/pk 33, $11.48/ea
Free Shipping & Returns

Key Features

Color
White
Features
Permanent Adhesive;Tamper Evident
Includes
33 Sheets
Label Maker Tape Thickness
0.009 in
Application
Asset Tracking;Circuit Board Labeling;General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-4-410-10
Zoro #
G308583318
UPC #
662820297604
Country of Origin
Mexico

Dimensions

Label Maker Tape Thickness
0.009 in
Width
0.8 in
Height
0.25 in

Details

Item
Label
Color
White
Features
Permanent Adhesive;Tamper Evident
Includes
33 Sheets
Application
Asset Tracking;Circuit Board Labeling;General Identification
For Use With
Laser Printers
Label Maker Tape Finish
Matte
Material
Tamper-evident Polyolefin
Adhesive Type
Permanent Acrylic

Description

These tamper-evident polyolefin B-410 labels provide outstanding performance in laser and xerographic printing processes Ideal for use in areas where evidence of tampering is required. Provides permanency and smudge resistance with dot-matrix printing. Irreversibly stretches when removed from a variety of surface types and textures. Not recommended for barcode printing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.