
Lead Free ID Label Polyester Green on White 1 in H x 0.9 in W 5000/RL
Mfr # PB-1-5-GR
Zoro # G905987663
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
0.9 in
Height
1 in
Standards
Globally Harmonized System (GHS);NFPA 704;OSHA 1910.1200
Color
Green on White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB-1-5-GR
Zoro #
G905987663
UPC #
662820644446
Country of Origin
United States
Dimensions
Width
0.9 in
Height
1 in
Thickness
0.0028 in
Size
1 in H x 0.9 in W
Details
Material
Polyester
Standards
Globally Harmonized System (GHS);NFPA 704;OSHA 1910.1200
Color
Green on White
Application
Facility Identification;Hazard Communication Identification
Item
Label
Finish
Satin
Features
Permanent Acrylic
For Use With
Hazardous Materials
Description
With an aggressive adhesive for strong holding power, these labels are WEEE/RoHS compatible meeting the requirements of WEEE Directive 2002/96/EC as specified by EN 50419.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.