Zoro Homepage

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110742

  • Mfr # 110742

  • Zoro # G5829117


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110742
Zoro #
G5829117
UPC #
754473683764
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Don'T Continuously Improve, You'Ll Continually Slip Back., Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.