Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110743

  • Mfr # 110743

  • Zoro # G5557754


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110743
Zoro #
G5557754
UPC #
754473683771
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Blue
Mounting Style
Self-adhesive
Legend
Lean By Example!
Background Color
White
Legend/Background Color
Blue/White
Write on Surface
No
Item
Lean Label
Self-Adhesive
Yes
Legend Style
Text
Legend Color
Blue
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Printed Language
English
ADA Compliant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Sign Header Text Color
No Header
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Sign Header
No Header
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Legend
Lean By Example!
Material Properties
Flexible

Description

Lean Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lean By Example!, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.