Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110744

  • Mfr # 110744

  • Zoro # G5546667


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
Lean Words of Wisdom
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110744
Zoro #
G5546667
UPC #
754473683788
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Lean Words of Wisdom
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White
Header Background Color
White
Mounting Style
Self-adhesive
Legend
Good Management is About Getting People to Do Ordinary Things Extraordinarily Well. - Shigeo Shingo
Background Color
Blue
Legend/Background Color
Blue/White
Write on Surface
No
Self-Adhesive
Yes
Item
Label
Header Legend Color
Blue
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Laminated
Yes
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
State Specific Sign
No
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
ADA Compliant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Minimum Application Temperature
0 Degrees F
Sign Shape
Horizontal Rectangle
Sign Legend Style
Text
Outdoor Life Expectancy
5 to 8 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Text Color
No Header
Sign Legend
Good Management Is About Getting People To Ordinary Things Extraordinarily Well. -Shigeo Shingo
Number of Printed Sides
1
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Good Management Is About Getting People To Ordinary Things Extraordinarily Well. -Shigeo Shingo, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.