Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110747

  • Mfr # 110747

  • Zoro # G5564973


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
Remember
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110747
Zoro #
G5564973
UPC #
754473683818
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Remember
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Blue
Mounting Style
Self-adhesive
Legend
Just Because It Doesn't Fit Your Paradigm, Doesn't Mean It Won't Work!
Background Color
White
Legend/Background Color
Black/Blue/White
Write on Surface
No
Laminated
Yes
Header Legend Color
White
Legend Color
black
Item
Lean Label
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
No Header
Sign Material
Polyester
Mirror Print
No
Printed Language
English
Chemical Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
ADA Compliant
No
Sign Header Text Color
No Header
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Sign Legend
Just Because It Doesn'T Fit Your Paradigm, Doesn'T Mean It Won'T Work!
Adhesive Type
Acrylic
Material Properties
Flexible

Description

Lean Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Just Because It Doesn'T Fit Your Paradigm, Doesn'T Mean It Won'T Work!, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.