Zoro Homepage

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110748

  • Mfr # 110748

  • Zoro # G5763737


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
Lean Words of Wisdom
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110748
Zoro #
G5763737
UPC #
754473683825
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Lean Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Attaining Perfection Is Impossible, But You Must Strive For It In Order To Improve., Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.