Zoro Homepage

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110750

  • Mfr # 110750

  • Zoro # G5563826


product price: $21.29
/pk 10, $2.13/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110750
Zoro #
G5563826
UPC #
754473683849
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Self-adhesive
Legend
People Are Like Water.. They Follow The Path of Least Resistance. Make It Easy to Do Things The Right Way!
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Legend Color
black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Sign Legend
People Are Like Water.. They Follow The Path Of Least Resistance. Make It Easy To Do Things The Right Way!
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ADA Compliant
No
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
230 Degrees F
Sign Shape
Horizontal Rectangle
Sign Header
No Header
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
No Header
Sign Material
Polyester
Abrasion Resistant
Yes
Number of Printed Sides
1
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend People Are Like Water.. They Follow The Path Of Least Resistance. Make It Easy To Do Things The Right Way!, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.