Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110751

  • Mfr # 110751

  • Zoro # G5779471


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110751
Zoro #
G5779471
UPC #
754473683856
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Self-adhesive
Legend
What Gets Measured Gets Done. Make Sure You are Measuring The Right Things!
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Color
black
Laminated
Yes
Legend Style
Symbol and Text
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 to 8 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Sign Header
No Header
Adhesive Style
Permanent
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Material
Polyester
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Style
Adhesive
Sign Header Text Color
No Header
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ADA Compliant
No
State Specific Sign
No
Sign Legend
What Gets Measured Gets Done. Make Sure You Are Measuring The Right Things!
Abrasion Resistant
Yes
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Printed Language
English
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Adhesive Type
Acrylic
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend What Gets Measured Gets Done. Make Sure You Are Measuring The Right Things!, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.