Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110752

  • Mfr # 110752

  • Zoro # G5623746


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110752
Zoro #
G5623746
UPC #
754473683863
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White
Mounting Style
Self-adhesive
Legend
Got Reliability?
Background Color
Blue
Legend/Background Color
White/Blue
Write on Surface
No
Legend Style
Text
Self-Adhesive
Yes
Item
Lean Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Metal Detectable
No
UV Resistant
No
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
Chemical Resistant
Yes
Corrosion Resistant
No
Sign Legend Style
Text
Sign Shape
Horizontal Rectangle
Sign Header
No Header
Adhesive Style
Permanent
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
No Header
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Material
Polyester
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Sign Legend
Got Reliability?
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes

Description

Lean Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Got Reliability?, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.