Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110754

  • Mfr # 110754

  • Zoro # G5656375


product price: $21.49
/pk 10, $2.15/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110754
Zoro #
G5656375
UPC #
754473683887
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
Make The Move From Reactivity to Reliability!
Background Color
White
Legend/Background Color
Black/Red/Green/White
Write on Surface
No
Legend Color
Black, Green, Red
Laminated
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Self-Adhesive
Yes
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Legend
Make The Move From Reactivity To Reliability! Minimize Firefighting!
Abrasion Resistant
Yes
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
No Header
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Printed Language
English
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Sign Material
Polyester
Includes Mounting Hardware
No
Corrosion Resistant
No
ADA Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
No Header
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Make The Move From Reactivity To Reliability! Minimize Firefighting!, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.