Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110757

  • Mfr # 110757

  • Zoro # G5634343


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
OEE Objectives
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110757
Zoro #
G5634343
UPC #
754473683917
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
OEE Objectives
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Maximum Uptime -Peak Efficiency -Optimum Quality
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Text
Self-Adhesive
Yes
Laminated
Yes
Header Legend Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Color
black
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
ADA Compliant
No
Sign Mounting Location
Post, Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header
No Header
Sign Mounting Style
Adhesive
State Specific Sign
No
Chemical Resistant
Yes
Printed Language
English
Sign Header Text Color
No Header
Minimum Service Temperature
-40 Degrees F
Sign Legend
Maximum Uptime - Peak Efficiency - Optimum Quality
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Uptime - Peak Efficiency - Optimum Quality, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.