Zoro Homepage

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110758

  • Mfr # 110758

  • Zoro # G5681426


product price: $24.99
/pk 10, $2.50/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1926.200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110758
Zoro #
G5681426
UPC #
754473683924
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Maintenance Strategy Can Fix A Poorly Designed System, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.