Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110759

  • Mfr # 110759

  • Zoro # G5704517


product price: $20.79
/pk 10, $2.08/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110759
Zoro #
G5704517
UPC #
754473683931
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
Engaged Operators are Our Best Predictive Maintenance Tools
Background Color
Black
Legend/Background Color
Black/Orange
Write on Surface
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Color
Red
Item
Label
Laminated
Yes
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 to 8 yr
Sign Mounting Style
Adhesive
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
5 to 8 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Sign Shape
Horizontal Rectangle
Number of Printed Sides
1
ADA Compliant
No
ANSI 969 Compliant
No
Sign Legend
Engaged Operators Are Our Best Predictive Maintenance Tools.
Protective Coating
Clear Film Laminate
Printed Language
English
Maximum Service Temperature
230 Degrees F
Sign Mounting Location
Post, Wall
Sign Material
Polyester
Sign Header Text Color
No Header
State Specific Sign
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Engaged Operators Are Our Best Predictive Maintenance Tools., Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.