Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEAN METRIC BOARD 37.25INX34.25IN BLUE

  • Mfr # 114613

  • Zoro # G5495524


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
1/4 in Preboard with Polystyrene Foam Core
Width
37 1/4 in
Height
34 1/4 in
Mounting Style
Wall Mount or Floor Stand
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114613
Zoro #
G5495524
UPC #
754473176730
Country of Origin
United States

Dimensions

Width
37 1/4 in
Height
34 1/4 in

Details

Item
Six Panel Lean Communication Board
Material
1/4 in Preboard with Polystyrene Foam Core
Mounting Style
Wall Mount or Floor Stand
Color
Blue
Includes
Mounting hardware

Description

Six Panel Lean Communication Board, Wall Mount or Floor Stand, Height 34 1/4 in, Width 37 1/4 in, Color Blue, Material 1/4 in Preboard with Polystyrene Foam Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.