Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Line Projector 80/150 Lens Medium

  • Mfr # VLP-LENS-M

  • Zoro # G416045456


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Height
7 3/4 in
Width
5 3/4 in
Product Type
Lens Insert
Indoor/Outdoor
Indoor
Laser Color
Black, Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP-LENS-M
Zoro #
G416045456
UPC #
888434634462
Country of Origin
China

Dimensions

Height
7 3/4 in
Width
5 3/4 in

Details

Item
Lens Insert
Product Type
Lens Insert
Indoor/Outdoor
Indoor
Laser Color
Black, Clear

Description

Lens Insert, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 5 3/4 in, Height 7 3/4 in, Legend/Background Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.