Zoro Homepage

LED Sign Projector 150W Semi-Wide

  • Mfr # SP-150-SW

  • Zoro # G516045431


product price: $3,454.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Yoke, Power Cord
Length
29 in
Voltage
100 V AC, 240 V AC
Width
16 1/2 in
Height
13 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-150-SW
Zoro #
G516045431
UPC #
888434634585
Country of Origin
China

Dimensions

Length
29 in
Width
16 1/2 in
Height
13 3/16 in

Details

Includes
Mounting Yoke, Power Cord
Voltage
100 V AC, 240 V AC
Watts
150 W
Item
Safety Sign Projector
Product Type
Safety Sign Projector
Power Source
AC Power
Indoor/Outdoor
Indoor
Laser Color
Black
Mounting
Yoke

Description

Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 150 W, Length 29 in, Width 16 1/2 in, Height 13 3/16 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.