
LED Sign Projector 60W Medium
Mfr # SP-60-M
Zoro # G916045512
product price: $1,681.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Height
11 in
Width
14 in
Voltage
100 V AC, 240 V AC
Includes
Mounting Yoke, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-60-M
Zoro #
G916045512
UPC #
888434634493
Country of Origin
China
Dimensions
Length
22 in
Height
11 in
Width
14 in
Details
Voltage
100 V AC, 240 V AC
Includes
Mounting Yoke, Power Cord
Item
Safety Sign Projector
Watts
60 W
Mounting
Yoke
Product Type
Safety Sign Projector
Laser Color
Black
Indoor/Outdoor
Indoor
Power Source
AC Power
Description
Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 60 W, Length 22 in, Width 14 in, Height 11 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.