Zoro Homepage

LED Sign Projector 60W Ultra-Narrow

  • Mfr # SP-60-UN

  • Zoro # G016045474


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
14 in
Watts
60 W
Includes
Mounting Yoke, Power Cord
Voltage
100 V AC, 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-60-UN
Zoro #
G016045474
UPC #
888434634523
Country of Origin
China

Dimensions

Height
11 in
Width
14 in
Length
22 in

Details

Watts
60 W
Item
Safety Sign Projector
Includes
Mounting Yoke, Power Cord
Voltage
100 V AC, 240 V AC
Power Source
AC Power
Laser Color
Black
Mounting
Yoke
Indoor/Outdoor
Indoor
Product Type
Safety Sign Projector

Description

Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 60 W, Length 22 in, Width 14 in, Height 11 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.