Zoro Homepage

LED Sign Projector 60W Ultra Wide

  • Mfr # SP-60-UW

  • Zoro # G316045501


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 V AC, 240 V AC
Watts
60 W
Width
14 in
Height
11 in
Includes
Mounting Yoke, Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-60-UW
Zoro #
G316045501
UPC #
888434634516
Country of Origin
China

Dimensions

Width
14 in
Height
11 in
Length
22 in

Details

Voltage
100 V AC, 240 V AC
Watts
60 W
Item
Safety Sign Projector
Includes
Mounting Yoke, Power Cord
Indoor/Outdoor
Indoor
Laser Color
Black
Product Type
Safety Sign Projector
Mounting
Yoke
Power Source
AC Power

Description

Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 60 W, Length 22 in, Width 14 in, Height 11 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.