
LED Sign Projector 90W Semi-Narrow
Mfr # SP-90-SN
Zoro # G216045441
product price: $2,555.99
/ea
Free Shipping & Returns
Key Features
Watts
90 W
Width
14 1/2 in
Length
24 in
Height
11 in
Includes
Mounting Yoke, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-90-SN
Zoro #
G216045441
UPC #
888434634554
Country of Origin
China
Dimensions
Width
14 1/2 in
Length
24 in
Height
11 in
Details
Watts
90 W
Item
Safety Sign Projector
Includes
Mounting Yoke, Power Cord
Voltage
100 V AC, 240 V AC
Product Type
Safety Sign Projector
Power Source
AC Power
Indoor/Outdoor
Indoor
Laser Color
Black
Mounting
Yoke
Description
Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 90 W, Length 24 in, Width 14 1/2 in, Height 11 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.