Zoro Homepage

LED Sign Projector 90W Wide

  • Mfr # SP-90-W

  • Zoro # G416045449


product price: $2,555.99
/ea
Free Shipping & Returns

Key Features

Watts
90 W
Includes
Mounting Yoke, Power Cord
Width
14 1/2 in
Length
24 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-90-W
Zoro #
G416045449
UPC #
888434634561
Country of Origin
China

Dimensions

Width
14 1/2 in
Length
24 in
Height
11 in

Details

Watts
90 W
Includes
Mounting Yoke, Power Cord
Item
Safety Sign Projector
Voltage
100 V AC, 240 V AC
Power Source
AC Power
Mounting
Yoke
Indoor/Outdoor
Indoor
Product Type
Safety Sign Projector
Laser Color
Black

Description

Safety Sign Projector, Voltage 100 V AC, 240 V AC, Watts 90 W, Length 24 in, Width 14 1/2 in, Height 11 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.