Brady
Emergency Stop Legend Plate Label, 30mm, Black on Yellow
Mfr # THTEP-197-593YL
Zoro # G6450771
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Stop
- Material Polyester with Acrylic-Foam Backed Adhesive
- Legend/Background Color Black/Yellow
- Shape Round
- Diameter 3.5 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (FG305XL)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-412)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86060 (86060)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- Brady Equipment & Container Labels