Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Crosswalk Forklift Traffic SizeM

  • Mfr # 177682

  • Zoro # G916045475


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Width
2 5/8 in
Legend/Background Color
Forklift Traffic To Pedestrians
Height
1/16 in
Indoor/Outdoor
Indoor
Product Type
Projector Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177682
Zoro #
G916045475
UPC #
888434635049
Country of Origin
China

Dimensions

Width
2 5/8 in
Height
1/16 in

Details

Legend/Background Color
Forklift Traffic To Pedestrians
Item
Projector Slide
Indoor/Outdoor
Indoor
Product Type
Projector Slide
Laser Color
Red, White, Yellow

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 2 5/8 in, Height 1/16 in, Legend/Background Color Forklift Traffic To Pedestrians

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.