Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Fire Extingsher Do Not Block SizeE

  • Mfr # 177670

  • Zoro # G516045479


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Fire Extinguisher Do No Block
Height
1/16 in
Width
1 1/2 in
Indoor/Outdoor
Indoor
Product Type
Projector Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177670
Zoro #
G516045479
UPC #
888434634929
Country of Origin
China

Dimensions

Height
1/16 in
Width
1 1/2 in

Details

Item
Projector Slide
Legend/Background Color
Fire Extinguisher Do No Block
Indoor/Outdoor
Indoor
Product Type
Projector Slide
Laser Color
Red, White

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 1 1/2 in, Height 1/16 in, Legend/Background Color Fire Extinguisher Do No Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.