Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Forklift Traffic Red Caution SizeM

  • Mfr # 177676

  • Zoro # G016045443


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
2 5/8 in
Legend/Background Color
Caution Forklift Traffic
Height
1/16 in
Indoor/Outdoor
Indoor
Product Type
Projector Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177676
Zoro #
G016045443
UPC #
888434634981
Country of Origin
China

Dimensions

Width
2 5/8 in
Height
1/16 in

Details

Legend/Background Color
Caution Forklift Traffic
Item
Projector Slide
Indoor/Outdoor
Indoor
Product Type
Projector Slide
Laser Color
Black, Red, Yellow

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 2 5/8 in, Height 1/16 in, Legend/Background Color Caution Forklift Traffic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.