
Lens Pedestrian Crossing SizeE
Mfr # 177657
Zoro # G016045504
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Pedrestrian Crossing
Width
1 1/2 in
Height
1/16 in
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177657
Zoro #
G016045504
UPC #
888434634790
Country of Origin
China
Dimensions
Width
1 1/2 in
Height
1/16 in
Details
Legend/Background Color
Pedrestrian Crossing
Item
Projector Slide
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Laser Color
Black, Yellow
Description
Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 1 1/2 in, Height 1/16 in, Legend/Background Color Pedrestrian Crossing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.