
Lens Pedestrian Crossing SizeM
Mfr # 177687
Zoro # G416045418
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Pedrestrian Crossing
Height
1/16 in
Width
2 5/8 in
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177687
Zoro #
G416045418
UPC #
888434635094
Country of Origin
China
Dimensions
Height
1/16 in
Width
2 5/8 in
Details
Item
Projector Slide
Legend/Background Color
Pedrestrian Crossing
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Laser Color
Black, Yellow
Description
Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 2 5/8 in, Height 1/16 in, Legend/Background Color Pedrestrian Crossing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.